This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cutting disc, high-performance version EXTRA THIN, STAINLESS STEEL

Article no.: 563271
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • recommended approach angle: 90
  • optimised for material: INOX
  • maximum circumferential speed: 80

Description

Version:

The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs.
Special type for stainless steel, high-performance version.
New high-performance version using state of the art technology with significant productivity advantages and excellent cutting qualities. Increased cutting performance due to rough free-grinding side faces; improved service life.
  • Version without edge compaction permits improved cutting behaviour from the first cut, with smooth and aggressive cutting behaviour.
  • Very little production of dust, noise, and vibration.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A60R-BF.

Note:

The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart