This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Coarse cleaning disc (SiC), XT-RD, Disc ⌀: 115mm

Article no.: 566725 115

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • maximum circumferential speed: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code SiC
Grit designation very coarse
Grit designation very coarse
Degree of hardness very hard
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
3M designation XT-RD
maximum circumferential speed 60 m/s
recommended speed 5,000 rpm - 7,000 rpm
maximum speed 11,000 rpm
Type of product Rough cleaning non-woven abrasive mesh

Identification numbers & Classifications

Article number 566725 115
Manufacturer number 7000077891

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Cleaning discs with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad.
Very coarse non-woven abrasive mesh structure, will not clog even when used on soft thick coatings.
Extremely hard and aggressive fleece body creates a coarse finish with a very high cleaning effectiveness. Very long working life, even when used on edges.

Application:

For rust removal, paint removal, dressing weld seams and removing surface dirt.
With glass fibre backing pad for direct clamping on angle grinders.

Note:

For deburring wheels for double-ended bench grinding machines, see No. 556270 onwards.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart