{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 1 | |
Length without tang | 200 mm | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number | 517100 200 | |
EAN / GTIN | 4009215074734 | |
Manufacturer number | 13552010 |
This article |
Recommendations |
|
---|---|---|
Set of engineer’s files, 5 pieces, in a tool roll Cut 1, Length without tang: 200mm
on request
In stock
52 pieces in stock
US $ 103.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
788 pieces in stock
|
|
Number of individual files | 5 | |
Cut | 1 | 1 |
Length without tang | 200 mm | 200 mm |
Standard | DIN 7261 | DIN 7261 |
Type of product | Engineer's file | Engineer's file |