Burr Z7 − medium, diamond cut, Carbide, Type: C0616

Article no.: 540350 C0616
plus VAT at the current rate Prices plus delivery costs
on request
In stock
54 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z7
Tooth type abbreviation Z7
Type of cut staggered teeth
Toothing grit designation medium
Tool material Carbide
Shape Ball nose
Shape description Ball nose
Head ⌀ 6 mm
Head length 16 mm
Overall length 216 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540350 C0616
EAN / GTIN 4045197222404
Manufacturer number 540350 C0616

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Shank length 200 mm (can be cut to length).
Shank ⌀ 6 mm.
Shape C cylindrical ball nose (WRC).

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.
Do not start the machine until the burr is inside the component.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart