{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | A0820 | |
Shape description | cylindrical | |
Head ⌀ | 8 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547200 A0820 | |
Manufacturer number | 4007220952245 |
This article |
Recommendations |
||
---|---|---|---|
Burr Tooth profile INOX − coarse, Carbide, Type: A0820 |
on request
In stock
6 pieces in stock
US $ 36.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
US $ 39.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | cylindrical | cylindrical | cylindrical |
Overall length | 60 mm | 60 mm | 60 mm |
Head ⌀ | 8 mm | 8 mm | 8 mm |
Tool material | Carbide | Carbide AlCrN | Carbide AlTiN |
Toothing grit designation | coarse | coarse | coarse |
Shank ⌀ | 6 mm | 6 mm | 6 mm |
Head length | 20 mm | 20 mm | 20 mm |