{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Shape description | Cylindrical | |
Head ⌀ | 20 mm | |
Head length | 30 mm | |
Shank ⌀ | 6 mm | |
recommended circumferential speed | 5 m/s - 10 m/s | |
Type of product | Polishing points |
Article number | 551925 ZY2030 | |
EAN / GTIN | 4007220752029 | |
Manufacturer number | 4007220752029 |