Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 558498

      Fleece linishing belt (A) SC-BS 30×533 mm

      Brand: 3M
      Iron, sulphur and chlorine constituents < 0.1
      Grinding medium code A
      No price available

      Fleece linishing belt (A) SC-BS 30×533 mm

      In stock

      Description

      Version:

      Synthetic nylon non-woven fabric with synthetic resin bonded abrasive grit, long service life, consistent surface finish, low heat generation.
      Flexible fleece belt for use on hand-held machines.

      Application:

      For rubbing down rough ground or brushed surfaces, for consistent and reproducible results. Also suitable for removing rust film, light soiling, and discolouration.

      Technical Data

      Linishing belt width
      30 mm
      Iron, sulphur and chlorine constituents
      < 0.1 %
      Linishing belt length
      533 mm
      Grinding medium code

      Application Table

      Alu Mg
       
      15
      Steel < 900 N/mm²
       
      10
      Steel < 1400 N/mm²
       
      10
      Steel < 55 HRC
       
      10
      Steel < 60 HRC
       
      10
      Steel < 67 HRC
       
      10
      INOX
       
      10
      Ti
       
      10
      GG(G)
       
      10
      CuZn
       
      10
      Plastic, GRP
       
      10
      Wood
       
      10
      Paint
       
      10
      Uni
       
      10
      dry