Fleece linishing belt (A) SC-BS, 10×330 mm, Grit equivalent: 100

Article no.: 558492 100
(11.61 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 3.83 / Piece
    (11.61 US $ / 1 Metre)
  • from 30 Piece
    US $ 3.20 / Piece
    (9.70 US $ / 1 Metre)
on request
In stock
314 pieces in stock

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SC-BS
Grinding medium code A
Grit equivalent 100
Grit designation coarse
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 10 mm
Linishing belt length 330 mm
Manufacturer's designation SC-BS
Version A coarse
Colour brown
Type of product Fleece linishing belt

Identification numbers & Classifications

Article number 558492 100
EAN / GTIN 2050001694140

Application Table

Alu Mg
 
15
Steel < 900 N/mm²
 
10
Steel < 1400 N/mm²
 
10
Steel < 55 HRC
 
10
Steel < 60 HRC
 
10
Steel < 67 HRC
 
10
INOX
 
10
Ti
 
10
GG(G)
 
10
CuZn
 
10
Plastic, GRP
 
10
Wood
 
10
Paint
 
10
Uni
 
10
dry
 

Description

Version:

Synthetic nylon non-woven fabric with synthetic resin bonded abrasive grit, long service life, consistent surface finish, low heat generation.
Flexible fleece belt for use on hand-held machines.

Application:

For rubbing down rough ground or brushed surfaces, for consistent and reproducible results. Also suitable for removing rust film, light soiling, and discolouration.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart