Diamond grinding points brazed D427 D

Article no.: 552750
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
80 pieces in stock
  • Grinding medium code: D

Description

Version:

Precision-ground blanks with diamond application in vacuum brazing processes.

Advantage:

  • More free-cutting than galvanically bonded grinding points due large grit projection (about 70% of the grit projects from the bonding material) and stronger bonding.
  • The open structure and coarse D427 grit reduce the grinding temperature and minimise the tendency to clog up.

Application:

For hand-held use, on industrial robots or CNC grinding machines for rough grinding work with high material removal rates. Side milling, contour milling of composite materials (CRP/GRP), fibreglass, graphite, honeycomb.

Note:

Other grit grade, special shapes or grinding points with internal cooling for stationary use are available in request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart