This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Abrasive strip wheel (A), ⌀ 165 × 50 mm, Grit: 40

Article no.: 555150 40

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 40
Disc ⌀ 165 mm
Disc thickness 50 mm
Bore ⌀ 54 mm
maximum speed 5,200 rpm
Type of product Abrasive strip wheel

Identification numbers & Classifications

Article number 555150 40
EAN / GTIN 4045197525703
Manufacturer number 555150 40

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
dry
 

Description

Version:

Abrasive strip wheels with Aluminium Oxide (A). Bore ⌀ 54 mm.

Application:

Removing and cleaning up weld seams, grinding large areas, and workpieces that have an irregular profile.

Note:

For mounting on shafts smaller than ⌀ 54 mm, use the metal flange No. 555140, which can be bored out to suit. Other sizes available on request.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart