Abrasive cap (Special aluminium oxide) 80 grit

Article no.: 553050
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 0.76
  • from 100
    from US $ 0.64
on request
Deliverable
3,643 pieces in stock
  • Grinding medium code: A

Description

Version:

Optimised grit bonding yields very aggressive abrasion and a high material removal rate.
Special Aluminium Oxide (A) with upper layer bonding for general-purpose use in toolmaking and mould making.

Application:

The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. The abrasive caps can be replaced quickly and easily (replace in direction of slots).

Note:

Compatible only for use with ground abrasive cap holder No. 553100.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Abrasive cap ⌀, length, form Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart