This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Torx® key L-wrench set, with ball point 8

Article no.: 624920 8

Product details

Technical Data

Number of screwdrivers 8
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Surface chrome-plated
Point black
Ball point on the long arm yes

Identification numbers & Classifications

Article number 624920 8

Description

Version:

L-shank; through hardened (hard and tough). Long shank with ball point, can be used at angles up to 25°.

Material:

Chrome vanadium steel, chrome-plated. Black tips.

Supplied with:

1 each L-wrench No. 624915 in a plastic clip: TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart