This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Swivel head hexagon wrench with T-handle, Hexagon: 3mm

Article no.: 627392 3

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 3 mm
overall length 395 mm
Sliding handle length 145 mm
Swivel head ⌀ 12.5 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627392 3
Manufacturer number 009530130

Description

Version:

The slideable T-handle is fitted with an end-stop to ensure it does not slide out. With swivel jointed head (torsion drive 50°, swing drive up to 90°). The joint position is secured by an integral spring.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart