This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Socket spanner set, Number of keys: 7

Article no.: 622830 7

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 7
Rotation angle 50 degrees
Working angle 90 degrees
Drive profile Hexagon socket
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket spanner

Identification numbers & Classifications

Article number 622830 7
Manufacturer number 009500077

Description

Version:

The slideable T-handle is fitted with an end-stop to ensure it does not slide out.

Material:

Chrome vanadium steel, chrome-plated.

Content:

1 each socket spanner No. 622820: Size 8; 10; 11; 13; 14; 17; 19

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart