This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hexagon screwdriver straight, with power grip, Hexagon: 5/64in

Article no.: 627461 5/64

Select article variation and quantity

Hexagon (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 5/64 inch
overall length 147 mm
Drive profile Hexagon screwdriver
Material Chrome vanadium steel
Material of handle impact resistant plastic
Surface chrome-plated
Cap rotatable no
Ball point no
angled blade no
Type of product Screwdriver

Identification numbers & Classifications

Article number 627461 5/64
Manufacturer number 627461 5/64

Description

Version:

Multi-component power grip. Impact resistant plastic core with torque and comfort optimised grip zone. Chromium vanadium steel, through hardened (toughened) hexagon blade, surface chrome-plated.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart