This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hexagon key L-wrench nickel-plated, Hexagon: 1/20in

Article no.: 626010 1/20

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 1/20 inch
Material Chrome vanadium steel
Stock length 41×13 mm
Drive profile Hexagon screwdriver
Surface nickel-plated

Identification numbers & Classifications

Article number 626010 1/20

Description

Version:

L-shank; based on DIN 911 / DIN ISO 2936 / ASME B18.3. Chromium-Vanadium steel, end faces squared and chamfered. Nickel-plated.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart