{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal dimension length | 325 mm | |
Internal dimension width | 50 mm | |
Internal dimension height | 250 mm | |
Type of product | Tool transport system |
Article number | 691530 | |
Manufacturer number | 691530 |