This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Double-ended ring spanner set, straight, phosphated, Number of keys: 8

Article no.: 617910 8

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 8
Surface phosphated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 617910 8
Manufacturer number 617910 8

Description

Version:

Drop-forged. With close tolerance jaw widths.
HOLEX − With oval shaft.

Standard:

DIN 837 B / ISO 3318

Material:

HOLEX − Chrome vanadium steel, phosphated.

Content:

1 each double ended ring spanner No. 617600 / 617900 / 617950: 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×21; 19×22

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart