{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 8 | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615960 8 | |
EAN / GTIN | 4045197161055 | |
Manufacturer number | 615960 8 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner set, deeply cranked, chrome-plated, Number of keys: 8
on request
In stock
260 pieces in stock
US $ 97.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
215 pieces in stock
US $ 93.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
171 pieces in stock
US $ 152.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of keys | 8 | 8 | 8 |
Manufacturing process | drop forged | drop forged | drop forged |
Surface | chrome plated | phosphated | matt chrome-plated |
Ring setting | 75 degrees | 75 degrees | 75 degrees |
Width across flats | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome alloy steel |
Type of product | Spanner | Spanner | Spanner |