This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Socket set for Torx®, 3/8 inch square drive 20 pieces

Article no.: 634911

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 20
Square drive 3/8 inch
Length 413 mm
Width 230 mm
Height 57 mm
Drive profile Socket for TORX® screws; Screwdriver for TORX® screws
Type of product Socket spanner

Identification numbers & Classifications

Article number 634911
Manufacturer number 96023703

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external Torx® screws with thread M4 − M12. For internal Torx® screws with thread M3 − M8.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Sockets for Torx®: 7 pcs. 637450 size E5; E6; E7; E8; E10; E12; E14
Screwdriver bits for Torx®: 8 pcs. No. 637560 size TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
T-handle: 1 pc. 635700
Extensions: 2 pcs. No. 635400 size 125; 240
Universal joint: 1 pc. No. 636200
Ratchet: 1 pcs 635000
Presented in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart