This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/4 inch square drive 29 pieces

Article no.: 630367

Product details

Technical Data

Number of pieces 29
Square drive 1/4 inch
Width across flats range, hexagon sockets 4-13 mm
Width across flats range, hexagon wrenches 3-6 mm
Packaging Sheet metal case
Length 234 mm
Width 104 mm
Height 41 mm
Drive profile Hexagon socket; Hexagon socket; Screwdriver for Phillips; Slot-head screwdriver
Type of product Socket spanner

Identification numbers & Classifications

Article number 630367

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M2 − M8
and for hexagon socket head screws with thread M4 − M8.
For Pozidriv and Phillips screws with thread M2 − M6 and for slot-head screws with thread M2.5 − M5.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Socket single hexagon: 12 pcs. No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
Hexagon screwdriver bits: 4 pcs. No. 631720 size 3; 4; 5; 6
BITS screwdriver bits for Phillips: 3 pcs. similar to No. 675200 size 1, 2; 3
Slot-head screwdriver bit: 3 pcs. similar to No. 675260 size 4, 5.5; 8
Holder for bits: 1 pc. No. 676800 size 4/4
T-handle: 1 pc. similar to No. 633029
Spinner handle: 1 pc. similar to No. 632829
Extensions: 1 pc. 75 mm
1 pc. No. 632420 size 150
Universal joint: 1 pc. No. 633520
Ratchet: 1 pc. No. 632300
Presented in: Sheet metal case

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart