This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/4 inch square drive 21 pieces

Article no.: 630267

Product details

Technical Data

Number of pieces 21
Square drive 1/4 inch
Width across flats range, hexagon sockets 4-13 mm
Width across flats range, hexagon wrenches 3-6 mm
Packaging Sheet metal case
Length 234 mm
Width 104 mm
Height 41 mm
Drive profile Hexagon socket; Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 630267

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M2 − M8
and for hexagon socket head screws with thread M4 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Socket single hexagon: 12 pcs. No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
Hexagon screwdriver bits: 4 pcs. No. 631720 size 3; 4; 5; 6
T-handle: 1 pc. similar to No. 633029
Spinner handle: 1 pc. similar to No. 632829
Extension: 1 pc. No. 632420 size 150
Universal joint: 1 pc. No. 633520
Ratchet: 1 pc. No. 632300
Presented in: Sheet metal case

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart