This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/4 inch square drive 13-piece

Article no.: 630063

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-13
  • Hexagon socket profile: Surfacedrive
  • Material: Chrome alloy steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 13
Square drive 1/4 inch
Width across flats range, hexagon sockets 4-13 mm
Hexagon socket profile Surfacedrive
Material Chrome alloy steel
Packaging ABS plastic box
Length 172 mm
Width 128 mm
Height 46 mm
Drive profile Hexagon socket
Surface chrome-plated
Type of product Socket spanner

Identification numbers & Classifications

Article number 630063
Manufacturer number 630063

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M2 − M8.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Socket single hexagon: 9 pcs. No. 631225 size 4; 5; 5.5; 6; 7; 8; 10; 11; 13
Extensions: 2 pcs. No. 632400 size 50; 150
Universal joint: 1 pc. No. 633500
Ratchet: 1 pc. No. 632000
Presented in: ABS plastic box

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart