This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/2 inch square drive 32 pieces

Article no.: 639066
  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 8-34

Product details

Technical Data

Number of pieces 32
Square drive 1/2 inch
Width across flats range, hexagon sockets 8-34 mm
Length 454 mm
Width 253 mm
Height 64 mm
Drive profile Hexagon socket; Screwdriver for TORX® screws
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 639066
Manufacturer number A91332368

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M5 − M22 and for internal Torx® with thread M5 − M14.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Socket single hexagon: 18 pcs. No. 642200 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34
Screwdriver bits for Torx®: 8 pcs. similar to No. 643650 size TX25; TX27; TX30; TX40; TX45; TX50; TX55; TX60
T-handle: 1 pc. No. 641300 size 300
Extensions: 3 pcs. No. 641000 size 75; 130; 255
Universal joint: 1 pc. No. 641600 size 1/2
Ratchet: 1 pc. No. 640100 size 1/2
Presented in: ABS plastic box

Note:

PLEASE NOTE!
An alternative from GARANT is also available for this product.
Recommended product number: 639062

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart