This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Socket set, stainless steel, 1/4 inch square drive 24 pieces

Article no.: 630350

Select article variation and quantity

Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 24
Square drive 1/4 inch
Width across flats range, hexagon sockets 4-14 mm
Width across flats range, hexagon wrenches 3-8 mm
Material Stainless steel, INOX
Packaging Plastic case
Length 190 mm
Width 125 mm
Height 39 mm
Drive profile Hexagon socket; Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 630350
Manufacturer number 854X

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Advantage:

The INOX® range offers a working life up to three times longer, as demonstrated in dynamic endurance trials. Up to 20% higher torque and strength values under static loads, resulting in higher safety in the application and lower risk of injury.

Application:

For external hexagon screws / nuts with thread M2 − M8 and for hexagon socket head screws for thread M4 − M10.

Supplied with:

Socket single hexagon: 13 pcs. size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
Screwdriver bits hexagon: 5 pcs. size 3; 4; 5; 6; 8 mm
T-handle: 1 pc.
Spinner handle: 1 pc.
Extensions: 2 pcs. size 55; 147 mm
Universal joint: 1 pc.
Ratchet: 1 pc.
Presented in: Plastic case

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart