This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Precision ratchet, 1/2 inch

Article no.: 640485
  • Square drive: 1/2

Product details

Technical Data

Square drive 1/2 inch
overall length 245 mm
No. of teeth 72
Type of product Ratchet

Identification numbers & Classifications

Article number 640485
Manufacturer number 916-1

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
With reversing disc for right-hand and left-hand threads.

Standard:

External square drives to DIN 3120-A 12.5 with spring ball.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart