This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Reversible precision ratchet, 1/2 inch, Type: 1/2

Article no.: 640465 1/2

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 inch
overall length 265 mm
No. of teeth 100
Type of product Ratchet

Identification numbers & Classifications

Article number 640465 1/2
Manufacturer number S.181

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With innovative converter control, positioned directly on the handle.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.

Material:

Chromium vanadium steel, polished version.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart