This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

One-hand precision ratchet, 1/2 inch with ejector

Article no.: 640400

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 inch
overall length 260 mm
No. of teeth 60
Type of product Ratchet

Identification numbers & Classifications

Article number 640400
Manufacturer number 8155-1/2

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
With reversing ring for right and left hand threads.

Standard:

External square drives to DIN 3120-A 12.5 with spring ball.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart