This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Screwdriver for slot-head, short, Blade width b: 8mm

Article no.: 664120 8

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width b 8 mm
Blade designation 5
Tip thickness a 1.2 mm
Blade length 30 mm
overall length 85 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 664120 8
Manufacturer number 664120 8

Description

Version:

Power grip with non-allergenic, easy-grip Haptoprene surface and a core of particularly tough and impact-resistant polypropylene. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, with black plane parallel stepped tip.

Standard:

Similar to DIN 5265B.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart