{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 0 | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
for screw ⌀ | up to 2 mm | |
Blade length | 60 mm | |
overall length | 147 mm | |
Drive profile | Screwdriver for Phillips |
Article number | 668630 0 | |
Manufacturer number | 668630 0 |