This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

MaxxTor bits set, 8-piece 29 mm C6.3

Article no.: 674162

Product details

Technical Data

Number of pieces 8
Bit length 29 mm
Bit hexagon shank C 6,3

Identification numbers & Classifications

Article number 674162

Description

Version:

The MaxxTor bits are 29 mm long. The additional length of 4 mm compared to 25 mm bits provides a longer torsion zone, resulting in longer working life. Ideal for high-powered power drills and impact screwdrivers. Bits are stored in the BitBuddy® plastic holder, allowing easy one-handed change of the bit directly from the holder into the screwdriver.

Content:

Bits, C 6.3 for Phillips: 1 pc. PH2
Bits, C 6.3 for Pozidriv: 1 pc. each size PZ1; PZ2; PZ3
Bits, C 6.3, for internal TORX®: 1 pc. each size TX15; TX20; TX25
Adapter: 1x

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart