{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 840/4 IMP DC | |
Hexagon | 4 mm | |
overall length | 50 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Bit tool |
Article number | 674125 4 | |
Manufacturer number | 05057644001 |