{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 784 A/1 | |
Square drive | 1/4 inch | |
Bit socket | D 6.3 | |
overall length | 30 mm | |
Hexagon drive | C 6.3 (1/4 inch) | |
Type of product | Bit holder |
Article number | 676900 4/4 | |
EAN / GTIN | 4013288191441 | |
Manufacturer number | 05042750001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Adapter with quick-change coupling for power screwdrivers, Type: 4/4
on request
In stock
176 pieces in stock
US $ 25.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,993 pieces in stock
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,839 pieces in stock
US $ 17.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,131 pieces in stock
US $ 36.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/4 inch | 1/4 inch | 1/4 inch | 1/4 inch |
Bit socket | D 6.3 | D 6.3 | D 6.3 | D 6.3 |
overall length | 30 mm | 25 mm | 23 mm | 47 mm |
Manufacturer's designation | 784 A/1 | |||
suitable for machine | yes | |||
Hexagon drive | C 6.3 (1/4 inch) | C 6.3 (1/4 inch) | C 6.3 (1/4 inch) | C 6.3 (1/4 inch) |
Type of product | Bit holder | Bit holder | Bit holder | Bit holder |