Article no.: 073200 92604200
Promotion
Promotion
on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
Unit price
US $ 64.33
plus VAT at the current rate Prices plus delivery costs
92604200
Add to shopping list Share product
Brand: Fein
suitable battery - supplier / battery type / voltage Fein type E 12 V
suitable battery - supplier / battery type / voltage Fein type E 18 V

Description

Version:

Compact cordless LED lamp with pivoting lamp head. Compatible with all Fein 12-18 Volt Li-ion batteries.

Supplied with:

Cordless lamp without battery and without charger.

Note:

See No. 073832 and No. 073845 for suitable spare batteries and chargers.

Technical Data

suitable battery - supplier / battery type / voltage Fein type E 12 V; Fein type E 18 V
Manufacturer's designation ALED 12-18V
ATEX zone no
Illumination 300 lm
Illumination step 2 100 lm
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V; 18 V
Weight without battery 130 g
Type of product Work lamp

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

To shopping cart