{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Illumination | 150 lm | |
Illumination step 2 | 10 lm | |
Illumination time | 1.5 h | |
Illumination time stage 2 | 12 h | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Overall length | 96.5 mm | |
Overall width | 74 mm | |
Overall height | 24 mm |
Article number | 081463 CHESTNUT |