{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP X4 | |
Colour of housing | SILVER | |
Illumination | 200 lm | |
Illumination time | 4.5 h | |
Power supply | Battery-powered | |
Number of batteries contained | 3 | |
International size | LR3 | |
Overall length | 143 mm | |
Head ⌀ | 35 mm | |
Type of product | Flashlight |
Article number | 081534 SILVER |