This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Hand punch holder, 8-digit 3 mm

Article no.: 085470 3

Product details

Technical Data

Imprint width 23 mm
Wheel width = character width 3 mm
Character height 3 mm
maximum material strength of the surface to be punched 2,000 N/mm2
Type of product Hand punch holder

Identification numbers & Classifications

Article number 085470 3
EAN / GTIN 4250191110002
Manufacturer number 085470 3

Description

Version:

High precision punch tool for punching sequential numbers with clean and even punched impression. Solid design for the heaviest loadings, striking cap to protect the body. Pin locking with ball latch to adjust the wheels. Easy setting of numeric sequence by visual engraving and arrow identification. Sharp-edged images due to CNC engraving. All parts chemically nickel-plated. Wheels with 11 segments = engraving 0 − 9 and blank. Supplied in a plastic case.

Application:

For variable numbering of materials with strengths up to 1500 N/mm2.

Note:

Other punch holder versions, e. g. with automatic numeric advance or other font heights, are available on request.

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart