{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 200 mm | |
Length L | 90 mm | |
Width B | 27 mm | |
Height H | 43.5 mm | |
suitable for colour code | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 312980 200 | |
EAN / GTIN | 2050001692337 | |
Manufacturer number | 398533040000 |