{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-2 | |
Taper size | 8 | |
External ⌀ A | 250 mm | |
Aperture E | 76 mm | |
Height without jaws H1 | 83 mm | |
Height with jaws H2 | 124 mm | |
Number of studs | 6 | |
Size of studs | 3/4-16 | |
Chuck key square K | 12 mm | |
Weight | 30 kg | |
maximum speed | 3,000 rpm | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 310650 250/8 | |
Manufacturer number | 109159 |