ZeroClamp adapter for SK (DIN 69871) arbors

Article no.: 360042
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Description

Application:

Can be used horizontally and vertically. Clamping workpieces via an SK arbor (DIN 69871) (such as ER, OZ etc.). Clamping studs are bolted through the adapter from below to secure the arbor. Especially suitable for small, delicate or round workpieces.

Suitable for:

Clamping pots ⌀ 90, ⌀ 120 or ⌀ 138 mm with indexing hole.

Note:

Clamping stud No. 360025 size 14M12/90 for ⌀ 90 mm.
Clamping stud No. 360025 size 18M16 for ⌀ 120 mm.
Clamping stud No. 360025 size 18M16/138 for ⌀ 138 mm.
Must be ordered separately!

Suitable products

From the same series "ZeroClamp"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart