This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Jaw with positioning pins movable 160 mm

Article no.: 362626 160

Product details

Technical Data

for jaw width 160 mm
suitable for colour code TC; LC; HD-Allmatic; HD-HOLEX; Basic; HiPo; Titan 2
Type of product Vice jaws

Identification numbers & Classifications

Article number 362626 160
EAN / GTIN 2050001694836
Manufacturer number 362626 160

Description

Version:

  • Hardened steel, Tenifer gas nitrided (tolerance ± 0.01 mm).
  • Simple to fit on the vice.
  • Push on / off mechanically using the pins.

Application:

Quick changeover for different machining operations.
  • Quick and fully repeatable positioning accuracy.
  • Eliminates tedious fitting of jaw inserts.

Suitable for:

GARANT-NC No. 360510 / 0465 / 1290.
HOLEX No. 362010.
Allmatic No. 360400 / 0500 / 0600 / 0605 / 1180 / 1202 / 1302 / 1304 / 2250 / 2350 and with clamping jaws No. 361400 − 1620.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart