{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 200E | |
Clamping force up to maximum | 28 kN | |
Clamping force in conjunction with No. 362082 | 32 kN | |
Stroke | 101 mm | |
Base body length a | 200 mm | |
Jaw width A | 80 mm | |
L | 224 mm | |
B | 76 mm | |
Clamping range b1 | 198 mm | |
Clamping range b2 | 100 mm | |
Base body height c | 70 mm | |
H1 | 50 mm | |
suitable for pallet handling system | EROWA® ITS 148 | |
Colour code for suitable accessories | HEMO Optima 150/200 | |
Type of product | Machine vice |
Article number | 362066 200E | |
EAN / GTIN | 2050001769602 | |
Manufacturer number | 101767 |