{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 50 | |
Hole characteristics | without bore | |
Collar ⌀ D | 39.3 mm | |
Head ⌀ D1 | 32 mm | |
Overall length L | 65 mm | |
L1 | 25.1 mm | |
Thread M | M24 | |
maximum tightening torque | 150 Nm | |
suitable for taper arbors with colour code | SK 50 | |
Type of product | Pull Stud |
Article number | 308700 50 | |
Manufacturer number | 308700 50 |