Shrink-fit chuck, slim, long 4°30′, with cooling channel bores HSK-A 63 A = 120

Article no.: 308329
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
57 pieces in stock
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Description

Version:

  • External taper 4°30′.
  • With RFID/Balluffchip bore.
  • HSK mating faces machined.

With cooling channel bores.

Application:

  • For working in places where access is particularly difficult.
  • For clamping tools with parallel shank to h6 tolerance.

Optional extras:

Coolant pipe No. 309880, Plug-in socket No. 309890, Shrink-fit extension No. 302410 size 12/3 and 12/4. Shrink-fitting units No. 354210354450.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart