This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pull-stud 60° sealed 50

Article no.: 308780 50
  • Pull stud standard: MAS 403

Product details

Technical Data

suitable for steep tapers 50
Hole characteristics without bore
Pull stud standard MAS 403
Collar ⌀ D 38 mm
Head ⌀ D1 23 mm
Overall length L 85 mm
L1 45 mm
Thread M M24
maximum tightening torque 150 Nm
suitable for taper arbors with colour code SK 50
Type of product Pull Stud

Identification numbers & Classifications

Article number 308780 50
EAN / GTIN 4045197223890

Description

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Application:

For tools with taper shanks see also JIS B 6339 (MAS-BT) / ISO 7388-2.

Note:

Sealed − with O-ring.
Look in the eShop – you will find the right clamping wrench and width for every job.
When installing the pull stud, cheque the correct tightening torque.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart