Article no.: 300767

Heavy-duty chuck with anti-pull-out function SK 50

on request
Available in 1-2 weeks
23 pieces in stock
Price
from 
US $ 535.00
plus VAT at the current rate Prices plus delivery costs
Brand: GARANT
Arbor standard: ISO 7388-1
Shape: AD
Through-coolant: yes
Balance quality G at rotational speed: G 2.5 at 25,000 rpm
Concentricity: ≤ 5 µm
Machining strategy: HPC

Information

  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5 µm

Description

Version:

  • Shanks hard turned (smooth cutting action).
  • Very high clamping force prolongs tool life and improves surface quality.
  • Centred tool clamping with optimum concentricity.
  • Integral length adjustment screw.
  • Internal coolant feed.

Advantage:

HB (Weldon) flat provides quick and easy protection against the milling cutter pulling out. Positive connection between the milling cutter and arbor. Compact vibration-optimised contour.

Application:

For clamping tools with parallel shank and HB flat. Ideally suited for heavy-duty machining (HPC, TPC).

Supplied with:

Clamping nut.

Note:

Slots in the clamping bore are not intended for coolant transfer. Coolant feed can only be performed directly through the tool.

More search terms & categories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

To shopping cart