This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

CP sealing ring 14 mm

Article no.: 309667 14

Product details

Technical Data

Series Centro P
Clamping ⌀ 14 mm
for type DI25
External ⌀ D 20.2 mm
Height L 2 mm
Type of product Collet chuck accessories

Identification numbers & Classifications

Article number 309667 14
Manufacturer number 24503011400

Description

Version:

Vulcanised sealing rings up to 80 bar.
0.5 mm collet ⌀ clamping range (+ 0.4 / − 0.1).

Suitable for:

ER CP clamping nuts No. 309665 size 25DI.

Note:

FAHRION system ER clamping nuts type CP and sealing rings type HP do not fit on to other systems!
  • Sealing rings in 0.5 mm increments on request.
  • Sealing rings for No. 309665 DI40 on request.

Not compatible with other sealing ring systems!

Downloads & documents

Suitable products

From the same series "Centro P"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping ⌀ (1 mm increments) (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart