{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MLA | |
Tapping range | M6 - M20 | |
Adapter | SK 50 | |
Arbor standard | DIN 69871; ISO 7388-1 | |
Concentricity | ≤ 3 µm | |
Length compensation by compression | 0.2 mm | |
Length compensation by tension | 1 mm | |
External ⌀ D | 85 mm | |
Oil tank ⌀ D2 | 60 mm | |
Overhang dimension A | 136 mm | |
suitable for ER size | 25 | |
Type of product | Tapping head |
Article number | 338056 M6-20 | |
EAN / GTIN | 2050001761729 | |
Manufacturer number | 26600-50A |