{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MLA | |
Tapping range | M3 − M12 | |
Adapter | HSK-A 63 | |
Arbor standard | DIN 69893 | |
Concentricity | ≤ 3 µm | |
Length compensation by compression | 0.2 mm | |
Length compensation by tension | 1 mm | |
External ⌀ D | 63 mm | |
Oil tank ⌀ D2 | 43 mm | |
Overhang dimension A | 121 mm | |
suitable for ER size | 16 | |
Type of product | Tapping head |
Article number | 338060 M3-12 | |
Manufacturer number | 26400-H63A |