{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | HSK-A 63 | |
Overhang dimension A | 80 mm | |
⌀ D1 | 29 mm | |
⌀ D2 | 48 mm | |
Through-coolant | yes | |
Type of product | Extension |
Article number | 338464 18 |